Motion
66623395020

NORTON ABRASIVES
66623395020

Neon Fiber Disc - 5 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 80 Grit, Black Color
Mi Item #06215794
MFR #66623395020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623395020

Neon Fiber Disc - 5 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 80 Grit, Black Color
Mi Item #06215794
MFR #66623395020

Mfr description
66623395020 5 X 7/8 80 NEON F726 FIBER
  • Tough, versatile aluminum oxide abrasive provides fast initial cut, making it ideal for general purpose applications
  • Full resin bond for strength and durability
  • Blended proprietary grain technology increases life and cut rate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Max Rpm
    10000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)