Motion
66623395036

NORTON ABRASIVES
66623395036

Neon Fiber Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 24 Grit, Black Color
MI ITEM #06215796
MFR #66623395036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623395036

Neon Fiber Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 24 Grit, Black Color
MI ITEM #06215796
MFR #66623395036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66623395036 9-1/8 X 7/8 24 NEON F726
  • Tough, versatile aluminum oxide abrasive provides fast initial cut, making it ideal for general purpose applications
  • Full resin bond for strength and durability
  • Blended proprietary grain technology increases life and cut rate
  • Made in USA
  • Extra coarse/24 grit for heavy stock removal

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    24
  • Grade
    Extra Coarse Grit
  • Max Rpm
    6600 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Mounting Type
    Center Mount
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text