Motion
66623399003

NORTON ABRASIVES
66623399003

Flap Disc - Type 27, 4-1/2 in Disc Diameter, P120 Grit, 13300 rpm, Package Qty: 10
Mi Item #06215803
MFR #66623399003
Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399003

Flap Disc - Type 27, 4-1/2 in Disc Diameter, P120 Grit, 13300 rpm, Package Qty: 10
Mi Item #06215803
MFR #66623399003

Mfr description
66623399003 4-1/2 X 5/8-11 120 R766
  • Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Flexible plastic backing plate adds conformability and is quickly, easily trimmable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.34/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Thread Size  
    5/8-11 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Arbor Type
    Threaded
  • Flap Disc Type
    Type 27
  • Grade
    Medium Grit
  • Grit Number
    P120
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Series
    Gemini R766
  • UPC_NO
    66623399003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)