Motion
66623399015

NORTON ABRASIVES
66623399015

Flap Disc - Type 27, 6 in Disc Diameter, 0.8750 in Center Hole, P120 Grit, 10200 rpm
Mi Item #06215806
MFR #66623399015
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399015

Flap Disc - Type 27, 6 in Disc Diameter, 0.8750 in Center Hole, P120 Grit, 10200 rpm
Mi Item #06215806
MFR #66623399015

Mfr description
66623399015 6 X 7/8 120 R766 NEON QUICK
  • Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Flexible plastic backing plate adds conformability and is quickly, easily trimmable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.82/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing
  • Arbor Type
    Non-Threaded
  • Backing Material
    Fiberglass
  • Bonding Type
    Resin
  • Flap Disc Type
    Type 27
  • For Use With
    Angle Grinder
  • Form Material
    Zirconia Alumina Cloth
  • Grade
    Medium Grit
  • Grit Number
    P120
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399015
  • Max Rpm
    10200 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Metal R828
  • Substrate
    Fiberglass
  • Trimmable
    Not Trimmable
  • UPC_NO
    66623399015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)