Motion
66623399018

NORTON ABRASIVES
66623399018

Flap Disc - Type 27, 7 in Disc Diameter, P80 Grit, 8600 rpm
Mi Item #06215809
MFR #66623399018
Price$22.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399018

Flap Disc - Type 27, 7 in Disc Diameter, P80 Grit, 8600 rpm
Mi Item #06215809
MFR #66623399018

Mfr description
66623399018 7 X 5/8-11 80 R766 NEON
  • Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Flexible plastic backing plate adds conformability and is quickly, easily trimmable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.02/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Center Hole Thread Size  
    5/8-11 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Finishing, Professional Cleaning, Rust Removal
  • Arbor Type
    Threaded
  • Backing Material
    Heavy Cotton, Polycotton
  • Bonding Type
    Resin
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Cloth
  • Grade
    Coarse Grit
  • Grit Number
    P80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399018
  • Max Rpm
    8600 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Gemini
  • Substrate
    Plastic
  • UPC_NO
    66623399018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)