Specifications
Dimensions
- Center Hole Thread Size5/8-11 in
- Disc Diameter6 in
Details
- Abrasive MaterialZirconia Alumina
- Flap Disc TypeType 29
- GradeCoarse Grit
- Grit NumberP60
- Manufacturer Package Quantity10
- Max Rpm10200 rpm
- Package Quantity10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)