1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66623399047
Flap Disc - Type 29, 7 in Disc Diameter, 7/8 in Center Hole, P60 Grit, 8600 rpm, Package Qty: 10
MI ITEM #
06215830
MFR #
66623399047
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Flap Discs
NORTON ABRASIVES 66623399047
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66623399047
Flap Disc - Type 29, 7 in Disc Diameter, 7/8 in Center Hole, P60 Grit, 8600 rpm, Package Qty: 10
MI ITEM #
06215830
MFR #
66623399047
Mfr description
66623399047 7 X 7/8 60 R766 NEON-TYPE
Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Center Hole
Diameter
7/8 in
Disc
Diameter
7 in
Details
Abrasive Material
Zirconia Alumina
Flap Disc Type
Type 29
Grade
Coarse Grit
Grit Number
P60
Manufacturer Package Quantity
10
Max Rpm
8600 rpm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items