Overview
Mfr description
66623399061 4-1/2 X 5/8-11 80 R766 NEON
- Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
- Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
- Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
- Polyester/cotton backing combination for good cut rate and finishing
- Medium 80 grit for light blending and cleaning
- High-density - jumbo flaps - discs are the choice when working on uneven or curved surfaces, as well as finer-grit blending
Specifications
- Flap Disc TypeType 27
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- GradeCoarse Grit
- Grit NumberP80
- Center Hole Thread Size
- Max Rpm13300 rpm
- Package Quantity10
- Manufacturer Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data