Motion
66623399062

NORTON ABRASIVES
66623399062

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, P36 Grit, 13300 rpm
Mi Item #06215835
MFR #66623399062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399062

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, P36 Grit, 13300 rpm
Mi Item #06215835
MFR #66623399062

Mfr description
66623399062 4-1/2 X 7/8 36 R766 NEON HD
  • Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Flap Disc Type
    Type 27
  • Grade
    Extra Coarse Grit
  • Grit Number
    P36
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Series
    Gemini R766
  • UPC_NO
    66623399062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)