Motion
66623399070

NORTON ABRASIVES
66623399070

Flap Disc - Type 27, 7 in Disc Diameter, 7/8 in Center Hole, P36 Grit, 8600 rpm, Package Qty: 10
MI ITEM #06215842
MFR #66623399070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399070

Flap Disc - Type 27, 7 in Disc Diameter, 7/8 in Center Hole, P36 Grit, 8600 rpm, Package Qty: 10
MI ITEM #06215842
MFR #66623399070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Flap Disc Type
    Type 27
  • Grade
    Extra Coarse Grit
  • Grit Number
    P36
  • Manufacturer Package Quantity
    10
  • Max Rpm
    8600 rpm
  • Package Quantity
    10

Overview

Mfr description
66623399070 7 X 7/8 36 R766 NEON HD
  • Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Polyester/cotton backing combination for good cut rate and finishing
  • Extra coarse 36 grit for stock removal, beveling and edge chamfering
  • High-density - jumbo flaps - discs are the choice when working on uneven or curved surfaces, as well as finer-grit blending

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought