Motion
66623399072

NORTON ABRASIVES
66623399072

Flap Disc - Type 27, 7 in Disc Diameter, 7/8 in Center Hole, P60 Grit, 8600 rpm, Package Qty: 10
Mi Item #06215844
MFR #66623399072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399072

Flap Disc - Type 27, 7 in Disc Diameter, 7/8 in Center Hole, P60 Grit, 8600 rpm, Package Qty: 10
Mi Item #06215844
MFR #66623399072

Mfr description
66623399072 7 X 7/8 60 R766 NEON HD
  • Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Flap Disc Type
    Type 27
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Manufacturer Package Quantity
    10
  • Max Rpm
    8600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)