Motion
66623399126

NORTON ABRASIVES
66623399126

Sanding Disc - 4.5000 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, Polyester Backing Material, 36 Grit
Mi Item #06215847
MFR #66623399126
Price$8.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399126

Sanding Disc - 4.5000 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, Polyester Backing Material, 36 Grit
Mi Item #06215847
MFR #66623399126

Mfr description
66623399126 4-1/2 X 7/8 36 R766 NEON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.93/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Grade
    Coarse
  • Grit Number
    36
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)