Motion
66623399127

NORTON ABRASIVES
66623399127

Flap Disc - Type 29, 5.0000 in Disc Diameter, 0.6250 in Center Hole, P36 Grit
Mi Item #06215848
MFR #66623399127
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399127

Flap Disc - Type 29, 5.0000 in Disc Diameter, 0.6250 in Center Hole, P36 Grit
Mi Item #06215848
MFR #66623399127

Mfr description
66623399127 5 X 5/8-11 36 R766 NEON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    X Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Metal
  • Arbor Type
    Threaded
  • Backing Material
    Fiberglass
  • Bonding Type
    Resin
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Cloth
  • Grade
    Coarse
  • Grit Number
    P36
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399127
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Gemini ZA
  • Substrate
    Fiberglass
  • UPC_NO
    66623399127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)