Motion
66623399132

NORTON ABRASIVES
66623399132

Flap Disc - Type 27, 5 in Disc Diameter, P120 Grit, 12000 rpm, Package Qty: 10
MI ITEM #06215849
MFR #66623399132
List Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399132

Flap Disc - Type 27, 5 in Disc Diameter, P120 Grit, 12000 rpm, Package Qty: 10
MI ITEM #06215849
MFR #66623399132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.90/each for your price

Overview

Mfr description
66623399132 5 X 5/8-11 120 R766 NEON
  • Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Flexible plastic backing plate adds conformability and is quickly, easily trimmable
  • Polyester/cotton backing combination for good cut rate and finishing
  • Fine 120 grit for final finishing
  • Good choice for soft metals to hard-to-grind stainless and carbon steel

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Medium Grit
  • Grit Number
    P120
  • Center Hole Thread Size
  • Max Rpm
    12000 rpm
  • UPC_NO
    66623399132
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text