Motion
66623399136

NORTON ABRASIVES
66623399136

Flap Disc - Type 27, 4-1/2 in Disc Diameter, P36 Grit, 13300 rpm, Package Qty: 10
Mi Item #06215852
MFR #66623399136
Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399136

Flap Disc - Type 27, 4-1/2 in Disc Diameter, P36 Grit, 13300 rpm, Package Qty: 10
Mi Item #06215852
MFR #66623399136

Mfr description
66623399136 4-1/2 X 5/8-11 36 R884P
  • High performance zirconia alumina abrasive and semi-open coat deliver aggressive cut and long life providing up to 30% improved performance over competitive zirconia alumina products; ideal for mild carbon steel and welds
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Flexible plastic backing plate adds conformability and is quickly, easily trimmable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.76/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    X-wt. Cotton
  • Center Hole Thread Size  
    5/8-11 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    X-wt. Cotton
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinder
  • Grade
    Extra Coarse Grit
  • Grit Number
    P36
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Series
    BlueFire R860
  • UPC_NO
    66623399136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)