Motion
66623399148

NORTON ABRASIVES
66623399148

Flap Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, P36 Grit, 12000 rpm
Mi Item #06215855
MFR #66623399148
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399148

Flap Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, P36 Grit, 12000 rpm
Mi Item #06215855
MFR #66623399148

Mfr description
66623399148 5 X 7/8 36 R884P BLUEFIRE
  • High performance zirconia alumina abrasive and semi-open coat deliver aggressive cut and long life providing up to 30% improved performance over competitive zirconia alumina products; ideal for mild carbon steel and welds
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Flexible plastic backing plate adds conformability and is quickly, easily trimmable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Stock Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Plastic
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Poly Cotton
  • Grade
    Extra Coarse Grit
  • Grit Number
    P36
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399148
  • Max Rpm
    12000 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    BlueFire
  • Substrate
    Plastic
  • Trimmable
    Trimmable
  • UPC_NO
    66623399148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)