Motion
66623399153

NORTON ABRASIVES
66623399153

Flap Disc - Type 27, 6 in Disc Diameter, 7/8 in Center Hole, P60 Grit, 10200 rpm, Package Qty: 10
Mi Item #06215857
MFR #66623399153
Price$17.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399153

Flap Disc - Type 27, 6 in Disc Diameter, 7/8 in Center Hole, P60 Grit, 10200 rpm, Package Qty: 10
Mi Item #06215857
MFR #66623399153

Mfr description
66623399153 6 X 7/8 60 R884P BLUEFIRE
  • High performance zirconia alumina abrasive and semi-open coat deliver aggressive cut and long life providing up to 30% improved performance over competitive zirconia alumina products; ideal for mild carbon steel and welds
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Flexible plastic backing plate adds conformability and is quickly, easily trimmable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.43/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Flap Disc Type
    Type 27
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Manufacturer Package Quantity
    10
  • Max Rpm
    10200 rpm
  • Package Quantity
    10
  • Series
    BlueFire R860
  • UPC_NO
    66623399153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)