Motion
66623399154

NORTON ABRASIVES
66623399154

Flap Disc - Type 27, 6 in Disc Diameter, 7/8 in Center Hole, P80 Grit, 10200 rpm, Package Qty: 10
MI ITEM #06215858
MFR #66623399154
Your Price$18.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399154

Flap Disc - Type 27, 6 in Disc Diameter, 7/8 in Center Hole, P80 Grit, 10200 rpm, Package Qty: 10
MI ITEM #06215858
MFR #66623399154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.42/each(List $21.19)

Overview

Mfr description
66623399154 6 X 7/8 80 R884P BLUEFIRE
  • High performance zirconia alumina abrasive and semi-open coat deliver aggressive cut and long life providing up to 30% improved performance over competitive zirconia alumina products; ideal for mild carbon steel and welds
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Flexible plastic backing plate adds conformability and is quickly, easily trimmable
  • Polyester/cotton backing combination for good cut rate and finishing
  • Medium 80 grit for stock removal, beveling and edge chamfering

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse Grit
  • Grit Number
    P80
  • Center Hole Diameter
  • Max Rpm
    10200 rpm
  • UPC_NO
    66623399154
  • Arbor Size
    0.8750 in
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10
  • Series
    BlueFire R860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text