Motion
66623399157

NORTON ABRASIVES
66623399157

Flap Disc - Type 27, 7.0000 in Disc Diameter, 0.6250 in Center Hole, P60 Grit, 8600 rpm
Mi Item #06215861
MFR #66623399157
Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399157

Flap Disc - Type 27, 7.0000 in Disc Diameter, 0.6250 in Center Hole, P60 Grit, 8600 rpm
Mi Item #06215861
MFR #66623399157

Mfr description
66623399157 7 X 5/8-11 60 R884P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.21/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    7.0000 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Weld Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Fiberglass
  • Flap Disc Type
    Type 27
  • For Use With
    Angle Grinder
  • Form Material
    Ceramic Alumina
  • Grit Number
    P60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399157
  • Max Rpm
    8600 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Package Type
    Standard Pack
  • Series
    Blaze R980P
  • Substrate
    Fiberglass
  • Trimmable
    Not Trimmable
  • UPC_NO
    66623399157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)