Motion
66623399158

NORTON ABRASIVES
66623399158

Flap Disc - Type 27, 7.0000 in Disc Diameter, 0.6250 in Center Hole, P80 Grit
Mi Item #06215862
MFR #66623399158
Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399158

Flap Disc - Type 27, 7.0000 in Disc Diameter, 0.6250 in Center Hole, P80 Grit
Mi Item #06215862
MFR #66623399158

Mfr description
66623399158 7 X 5/8-11 80 R884P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.21/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    7.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    Plastic
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Cotton
  • Grade
    Coarse
  • Grit Number
    P80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399158
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    BlueFire
  • Substrate
    Plastic
  • Trimmable
    Trimmable
  • UPC_NO
    66623399158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)