Motion
66623399162

NORTON ABRASIVES
66623399162

Flap Disc - Type 27, 7 in Disc Diameter, 0.8750 in Center Hole, P80 Grit, 8600 rpm
Mi Item #06215866
MFR #66623399162
Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399162

Flap Disc - Type 27, 7 in Disc Diameter, 0.8750 in Center Hole, P80 Grit, 8600 rpm
Mi Item #06215866
MFR #66623399162

Mfr description
66623399162 7 X 7/8 80 R884P BLUEFIRE
  • High performance zirconia alumina abrasive and semi-open coat deliver aggressive cut and long life providing up to 30% improved performance over competitive zirconia alumina products; ideal for mild carbon steel and welds
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Flexible plastic backing plate adds conformability and is quickly, easily trimmable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.47/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Plastic
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Cloth
  • Grade
    Coarse Grit
  • Grit Number
    P80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399162
  • Max Rpm
    8600 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    BlueFire
  • Substrate
    Plastic
  • Trimmable
    Trimmable
  • UPC_NO
    66623399162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)