Motion
66623399174

NORTON ABRASIVES
66623399174

Flap Disc - P120 Grit, Package Qty: 10
Mi Item #06215867
MFR #66623399174
Price$9.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399174

Flap Disc - P120 Grit, Package Qty: 10
Mi Item #06215867
MFR #66623399174

Mfr description
66623399174 4-1/2 X 5/8-11 120 R766
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.87/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Flap Disc Type
    Type 27
  • Grade
    Medium Grit
  • Grit Number
    P120
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Series
    Gemini R766
  • UPC_NO
    66623399174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)