Motion
66623399180

NORTON ABRASIVES
66623399180

Flap Disc - Type 29, 5 in Disc Diameter, P120 Grit, 12000 rpm, Package Qty: 10
MI ITEM #06215873
MFR #66623399180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399180

Flap Disc - Type 29, 5 in Disc Diameter, P120 Grit, 12000 rpm, Package Qty: 10
MI ITEM #06215873
MFR #66623399180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Thread Size  
    5/8-11 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Flap Disc Type
    Type 29
  • Grade
    Medium Grit
  • Grit Number
    P120
  • Manufacturer Package Quantity
    10
  • Max Rpm
    12000 rpm
  • Package Quantity
    10

Overview

Mfr description
66623399180 5 X 5/8-11 120 R766
  • Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Polyester/cotton backing combination for good cut rate and finishing
  • Fine/120 grit for final finishing
  • Good choice for soft metals to hard-to-grind stainless and carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought