Motion
66623399182

NORTON ABRASIVES
66623399182

Flap Disc - Type 29, 6 in Disc Diameter, 7/8 in Center Hole, P40 Grit, 10200 rpm, Package Qty: 10
MI ITEM #06215875
MFR #66623399182
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399182

Flap Disc - Type 29, 6 in Disc Diameter, 7/8 in Center Hole, P40 Grit, 10200 rpm, Package Qty: 10
MI ITEM #06215875
MFR #66623399182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66623399182 6 X 7/8 40 R766 NEON-TYPE
  • Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Polyester/cotton backing combination for good cut rate and finishing
  • Coarse/40 grit for stock removal, beveling and edge chamfering
  • Good choice for soft metals to hard-to-grind stainless and carbon steel

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Grit Number
    P40
  • Center Hole Diameter
  • Max Rpm
    10200 rpm
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text