Specifications
Dimensions
- Center Hole Diameter7/8 in
- Disc Diameter6 in
Details
- Abrasive MaterialZirconia Alumina
- Flap Disc TypeType 29
- GradeCoarse Grit
- Grit NumberP80
- Manufacturer Package Quantity10
- Max Rpm10200 rpm
- Package Quantity10
Overview
Mfr description
66623399184 6 X 7/8 80 R766 NEON-TYPE
- Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
- Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
- Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
- Polyester/cotton backing combination for good cut rate and finishing
- Medium/80 grit for light blending and cleaning
- Good choice for soft metals to hard-to-grind stainless and carbon steel