Motion
66623399187

NORTON ABRASIVES
66623399187

Flap Disc - Type 29, 7 in Disc Diameter, 7/8 in Center Hole, P36 Grit, 8600 rpm, Package Qty: 10
Mi Item #06215880
MFR #66623399187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399187

Flap Disc - Type 29, 7 in Disc Diameter, 7/8 in Center Hole, P36 Grit, 8600 rpm, Package Qty: 10
Mi Item #06215880
MFR #66623399187

Mfr description
66623399187 7 X 7/8 36 R766 NEON-TYPE
  • Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Flap Disc Type
    Type 29
  • Grade
    Extra Coarse Grit
  • Grit Number
    P36
  • Manufacturer Package Quantity
    10
  • Max Rpm
    8600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)