Overview
Mfr description
66623399217 6 X 7/8 60 R766 NEON HD
- Alternating zirconia alumina (blue) and aluminum oxide (black) flaps provides higher performance than aluminum oxide while retaining an economical price
- Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
- Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
- Polyester/cotton backing combination for good cut rate and finishing
- Medium 60 grit for blending and deburring
- High-density - jumbo flaps - discs are the choice when working on uneven or curved surfaces, as well as finer-grit blending
Specifications
- Flap Disc TypeType 27
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- GradeCoarse Grit
- Grit NumberP60
- Center Hole Diameter
- Max Rpm10200 rpm
- UPC_NO66623399217
- Arbor Size0.8750 in
- Package Quantity10
- Manufacturer Package Quantity10
- SeriesMetal R828
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data