Overview
Mfr description
69083149049 B131 1/2 X 1/2 QUANTUM
- Quantum grain is a unique, engineered ceramic grain shape ideal for high-volume operations grinding all high-speed alloys
- Quantum grain provide minimal loading and heat build-up and provides up to 3X metal removal 5X longer life versus aluminum oxide
- For best performance, always run at the maximum allowable speed
- Medium grit for blending and deburring
- Maximum operating speed is based on 1/2 in overhang
Specifications
- Grit Number80
- MaterialCeramic Alumina
- Max Rpm62420 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data