Motion
69957345985

NORTON ABRASIVES
69957345985

Blaze File Belt - 60 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 30 in Belt Length, 1 in Belt Width
Mi Item #06215909
MFR #69957345985
Price$8.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957345985

Blaze File Belt - 60 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 30 in Belt Length, 1 in Belt Width
Mi Item #06215909
MFR #69957345985

Mfr description
69957345985 1 X 30 60-Y R980P BLAZE (PG
  • Next-generation SG ceramic alumina abrasive for exceptional cut rate and life, especially on hard-to-grind alloys
  • Aggressive cut rate throughout the life of the belt with up to 5X performance advantage over standard belts
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.51/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    30 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Application
    Carbon Steel, Chrome, Cobalt, Inconel, Mild Steel, Stainless Steel, Stock Removal, Titanium
  • Backing Material
    Polyester
  • Grit Number
    60
  • Manufacturer Stock Number
    69957345985
  • Package Quantity
    50
  • Product Types
    Cloth File Belt
  • UPC_NO
    69957345985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)