Motion
69957350019

NORTON ABRASIVES
69957350019

Sanding & Finishing Belt - 40 Grit, Premium Ceramic Alumina Material, PE Backing Material, 50 Per Pack
MI ITEM #06215913
MFR #69957350019
Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957350019

Sanding & Finishing Belt - 40 Grit, Premium Ceramic Alumina Material, PE Backing Material, 50 Per Pack
MI ITEM #06215913
MFR #69957350019

Mfr description
69957350019 1 X 24 40-Y R980P BLAZE (PG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.50/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    24 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Foundry Snagging, Gear Grinding, Honing, ID Grinding, Stock Removal, Stripping, Surface Grinding
  • Backing Material
    PE
  • Grade
    Extra Coarse
  • Grit Number
    40
  • Package Quantity
    50
  • Product Types
    Cloth File Belt
  • UPC_NO
    69957350019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)