Motion
69957392150

NORTON ABRASIVES
69957392150

Blaze File Belt - 80 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 13 in Belt Length, 3/8 in Belt Width
Mi Item #06215916
MFR #69957392150
Price$3.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957392150

Blaze File Belt - 80 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 13 in Belt Length, 3/8 in Belt Width
Mi Item #06215916
MFR #69957392150

Mfr description
69957392150 3/8 X 13 80-Y R980P BLAZE
  • Next-generation SG ceramic alumina abrasive for exceptional cut rate and life, especially on hard-to-grind alloys
  • Aggressive cut rate throughout the life of the belt with up to 5X performance advantage over standard belts
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.46/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    13 in
  • Belt Width
    3/8 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Application
    Metal
  • Backing Material
    Polyester
  • Grit Number
    80
  • Manufacturer Stock Number
    69957392150
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    69957392150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)