Motion
77696009703

NORTON ABRASIVES
77696009703

Neon Quick Change Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit, Black Color
Mi Item #06215918
MFR #77696009703
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696009703

Neon Quick Change Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit, Black Color
Mi Item #06215918
MFR #77696009703

Mfr description
77696009703 4-1/2 X 5/8-11 S/C 36 NEON
  • Tough, versatile aluminum oxide abrasive provides fast initial cut, making it ideal for general purpose applications
  • Full resin bond for strength and durability
  • Blended proprietary grain technology increases life and cut rate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Grade
    Extra Coarse Grit
  • Grit Number
    36
  • Max Rpm
    20000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)