Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696009704

Neon Quick Change Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, 50 Grit, Black Color
MI ITEM #06215919
MFR #77696009704

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
77696009704 4-1/2 X 5/8-11 S/C 50 NEON
  • Tough, versatile aluminum oxide abrasive provides fast initial cut, making it ideal for general purpose applications
  • Full resin bond for strength and durability
  • Blended proprietary grain technology increases life and cut rate
  • Speed-Change arbor mount provides fast, easy, tool-free disc changes that increase operator productivity
  • Coarse/50 grit for stock removal and blending
  • Made in USA

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Grade
    Coarse Grit
  • Max Rpm
    20000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Mounting Type
    Center Mount
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text