Motion
77696090148

NORTON ABRASIVES
77696090148

Flap Disc - 2 in Disc Diameter, 80 Grit, 30000 rpm, Package Qty: 10
Mi Item #06215941
MFR #77696090148
Price$10.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090148

Flap Disc - 2 in Disc Diameter, 80 Grit, 30000 rpm, Package Qty: 10
Mi Item #06215941
MFR #77696090148

Mfr description
77696090148 2" 80 R980P BLAZE TR MINI
  • Latest-generation ceramic alumina abrasive grain provides 50% – 200% longer life than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably faster cut rate
  • Black, flexible plastic backing plate meets industry standard for trimmability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.29/each

Specifications

Dimensions

  • Backing Weight
    Y-wt. Polyester
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    TR
  • Backing Material
    Y-wt. Polyester
  • Flap Disc Type
    Type 27
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Max Rpm
    30000 rpm
  • Maximum Speed
    30000 rpm
  • Package Quantity
    10
  • Series
    Blaze R980P
  • UPC_NO
    77696090148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)