Motion
77696090158

NORTON ABRASIVES
77696090158

Flap Disc - 2 in Disc Diameter, 80 Grit, 30000 rpm, Package Qty: 10
MI ITEM #06215951
MFR #77696090158
Your Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090158

Flap Disc - 2 in Disc Diameter, 80 Grit, 30000 rpm, Package Qty: 10
MI ITEM #06215951
MFR #77696090158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.73/each(List $11.14)

Overview

Mfr description
77696090158 2" 80 R980P BLAZE TS MINI
  • Latest-generation ceramic alumina abrasive grain provides 50% – 200% longer life than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably faster cut rate
  • Black, flexible plastic backing plate meets industry standard for trimmability
  • Quick-change mini flap discs ideal are for use in tight spaces
  • 60-80 grit for Rust removal/blending

Specifications

  • Disc Diameter
  • Abrasive Material
    Premium Ceramic Alumina
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Max Rpm
    30000 rpm
  • UPC_NO
    77696090158
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought