Motion
77696090164

NORTON ABRASIVES
77696090164

Flap Disc - Type 27, 3 in Disc Diameter, 120 Grit, 30000 rpm
Mi Item #06215957
MFR #77696090164
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090164

Flap Disc - Type 27, 3 in Disc Diameter, 120 Grit, 30000 rpm
Mi Item #06215957
MFR #77696090164

Mfr description
77696090164 3" 120 R980P BLAZE TS MINI
  • Latest-generation ceramic alumina abrasive grain provides 50% – 200% longer life than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably faster cut rate
  • Black, flexible plastic backing plate meets industry standard for trimmability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • Backing Weight
    Y Weight
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Finishing, Professional Cleaning, Stock Removal
  • Arbor Type
    TS
  • Backing Material
    Plastic
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Polyester
  • Grade
    Medium Grit
  • Grit Number
    120
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    77696090164
  • Max Rpm
    30000 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Norton Blaze
  • Substrate
    Plastic
  • UPC_NO
    77696090164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)