Motion
77696090167

NORTON ABRASIVES
77696090167

Norton Flap Disc - 2 in Disc Diameter, Zirconia Alumina Abrasive Material, Y-wt. Cotton Backing Material, P60 Grit, Blue Color
Mi Item #06215960
MFR #77696090167
Price$6.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090167

Norton Flap Disc - 2 in Disc Diameter, Zirconia Alumina Abrasive Material, Y-wt. Cotton Backing Material, P60 Grit, Blue Color
Mi Item #06215960
MFR #77696090167

Mfr description
77696090167 2" 60 R884P BLUEFIRE TR
  • Type 27 quick-change mini flat flap disc with high-performance zirconia alumina plus abrasive for aggressive cut and long life
  • Polyester flaps with semi-open coat provide improved durability and minimizes loading on aluminum
  • Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.77/each

Specifications

Dimensions

  • Backing Weight
    Y-wt. Cotton
  • Block Length
    14 mm
  • Block Width
    14 mm
  • Diameter
    2 in
  • Disc Diameter  
    2 in
  • Outside Diameter
    2 in
  • Overall Diameter
    2 in
  • Overall Width
    14 mm
  • Pad Diameter
    2 in
  • Size
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Material Color
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Attachment Type
    Roloc TR
  • Back Mounting Type
    TR (Type III)
  • Backing Material
    Y-wt. Cotton
  • Coat Type
    Coated
  • Color
    Blue
  • Color Finish
    Blue
  • Color When Dry
    Blue
  • Connection Type
    TR (Type III)
  • Country of Origin
    France
  • Disc Attachment Type
    TR (Type III)
  • Disc Type
    Plastic Flat Mini Flap Disc
  • ECCN
    EAR99
  • Grade
    Coarse Grit
  • Grit FEPA
    P60 Grit
  • Grit Number
    P60
  • Harmonization Code
    6805.10.00.00
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    77696090167
  • Manufacturer Upc Number
    776960901670
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Soft Carbon Steels,Super Alloys,Titanium
  • Max Rpm
    30000 rpm
  • Maximum Speed
    30000 rpm
  • Mineral Type
    Zirconia Alumina
  • Mounting Type
    Quick-Change
  • Package Quantity
    1
  • Quick Change
    TR (Type III)
  • Shape
    Type 27
  • Stone Material
    Zirconia Alumina
  • Stone Shape
    Type 27
  • UPC_NO
    77696090167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)