Motion
77696090169

NORTON ABRASIVES
77696090169

Flap Disc - Type 27, 2 in Disc Diameter, P120 Grit, 30000 rpm, Package Qty: 10
Mi Item #06215962
MFR #77696090169
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090169

Flap Disc - Type 27, 2 in Disc Diameter, P120 Grit, 30000 rpm, Package Qty: 10
Mi Item #06215962
MFR #77696090169

Mfr description
77696090169 2" 120 R884P BLUEFIRE TR
  • High performance zirconia alumina plus abrasive for aggressive cut and long life
  • Polyester flaps with semi-open coat provide improved durability and retards loading on aluminum
  • Blue, flexible plastic backing plate is the industry standard for trimmability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.01/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Arbor Type
    TR
  • Backing Material
    Extra Heavy-Duty Plastic
  • Flap Disc Type
    Type 27
  • Grade
    Medium Grit
  • Grit Number
    P120
  • Manufacturer Package Quantity
    10
  • Max Rpm
    30000 rpm
  • Package Quantity
    10
  • Series
    BlueFire R860
  • UPC_NO
    77696090169

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)