Motion
77696090178

NORTON ABRASIVES
77696090178

Flap Disc - Type 27, 2 in Disc Diameter, P80 Grit, 30000 rpm, Package Qty: 10
MI ITEM #06215971
MFR #77696090178
List Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090178

Flap Disc - Type 27, 2 in Disc Diameter, P80 Grit, 30000 rpm, Package Qty: 10
MI ITEM #06215971
MFR #77696090178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.72/each for your price

Overview

Mfr description
77696090178 2" 80 R884P BLUEFIRE TS
  • High performance zirconia alumina plus abrasive for aggressive cut and long life
  • Polyester flaps with semi-open coat provide improved durability and retards loading on aluminum
  • Blue, flexible plastic backing plate is the industry standard for trimmability
  • Quick-change mini flap discs are ideal for use in tight spaces
  • 60-80 grit for Rust removal/blending

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse Grit
  • Grit Number
    P80
  • Max Rpm
    30000 rpm
  • UPC_NO
    77696090178
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text