Motion
77696090183

NORTON ABRASIVES
77696090183

Flap Disc - Type 27, 3 in Disc Diameter, P80 Grit, 30000 rpm, Package Qty: 10
Mi Item #06215976
MFR #77696090183
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696090183

Flap Disc - Type 27, 3 in Disc Diameter, P80 Grit, 30000 rpm, Package Qty: 10
Mi Item #06215976
MFR #77696090183

Mfr description
77696090183 3" 80 R884P BLUEFIRE TS
  • High performance zirconia alumina plus abrasive for aggressive cut and long life
  • Polyester flaps with semi-open coat provide improved durability and retards loading on aluminum
  • Blue, flexible plastic backing plate is the industry standard for trimmability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Flap Disc Type
    Type 27
  • Grade
    Coarse Grit
  • Grit Number
    P80
  • Manufacturer Package Quantity
    10
  • Max Rpm
    30000 rpm
  • Package Quantity
    10
  • UPC_NO
    77696090183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)