Motion
78072730029

NORTON ABRASIVES
78072730029

BlueFire File Belt - 120 Grit, Zirconia Alumina Material, Polyester Backing Material, 24 in Belt Length, 1 in Belt Width
Mi Item #06215978
MFR #78072730029
Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072730029

BlueFire File Belt - 120 Grit, Zirconia Alumina Material, Polyester Backing Material, 24 in Belt Length, 1 in Belt Width
Mi Item #06215978
MFR #78072730029

Mfr description
78072730029 1 X 24 120-X R823P BLUEFIRE
  • Strong, self-sharpening zirconia alumina abrasive for aggressive, fast cut
  • Durable resin coating for excellent grain retention and product life
  • Strong X-wt. polyester waterproof backing for moderate to heavy pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.89/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Metal, Stock Removal, Wood
  • Backing Material
    Polyester
  • Grade
    Medium
  • Grit Number
    120
  • Manufacturer Stock Number
    78072730029
  • Package Quantity
    50
  • Product Types
    File Belt
  • UPC_NO
    78072730029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)