Motion
78072743583

NORTON ABRASIVES
78072743583

BlueFire File Belt - 60 Grit, Zirconia Alumina Material, Polyester Backing Material, 18 in Belt Length, 1/4 in Belt Width, 50 Per Pack
MI ITEM #06215979
MFR #78072743583
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072743583

BlueFire File Belt - 60 Grit, Zirconia Alumina Material, Polyester Backing Material, 18 in Belt Length, 1/4 in Belt Width, 50 Per Pack
MI ITEM #06215979
MFR #78072743583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.15/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18 in
  • Belt Width
    1/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Polyester
  • Grit Number
    60
  • Package Quantity
    50
  • UPC_NO
    78072743583

Overview

Mfr description
78072743583 1/4 X 18 60-X R823P
  • Strong, self-sharpening zirconia alumina abrasive for aggressive, fast cut
  • Durable resin coating for excellent grain retention and product life
  • Strong X-wt. polyester waterproof backing for moderate to heavy pressure applications
  • Better choice for stainless and carbon steel when initial cost is the primary purchasing criterion
  • 36-80 grit recommended for roughing to intermediate applications
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought