Motion
CQ2A50-285DCMZ

SMC CORP OF AMERICA
CQ2A50-285DCMZ

Compact Air Cylinder - Long Stroke Type, 50 mm Bore, 285 mm Stroke
Mi Item #06216083
MFR #CQ2A50-285DCMZ
Price$112.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A50-285DCMZ

Compact Air Cylinder - Long Stroke Type, 50 mm Bore, 285 mm Stroke
Mi Item #06216083
MFR #CQ2A50-285DCMZ

Mfr description
CQ2A50-285DCMZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.79/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    285 mm

Details

  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)