Motion
66252843786

NORTON ABRASIVES
66252843786

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 7/8 in Arbor, 24 Grit, 12225 rpm
MI ITEM #06216095
MFR #66252843786
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843786

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 7/8 in Arbor, 24 Grit, 12225 rpm
MI ITEM #06216095
MFR #66252843786

Mfr description
66252843786 T27-5X1/4X7/8 GEMINI XXL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    5 in
  • Hole Size
    7/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Stock Removal
  • Grade
    Extra Coarse
  • Grit Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Metal, Stainless Steel
  • Max Rpm
    12225 rpm
  • Package Quantity
    25
  • UPC_NO
    66252843786
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)