Motion
HE2328

NTN
HE2328

Adapter Sleeve - 5.0000 in Bore Dia., 5.1575 in Overall Length, Steel Material
Mi Item #06216213
MFR #HE2328
Price$1,169.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2328

Adapter Sleeve - 5.0000 in Bore Dia., 5.1575 in Overall Length, Steel Material
Mi Item #06216213
MFR #HE2328

Mfr description
HE2328 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,169.76/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Outside Diameter
    180 mm
  • Overall Length  
    131 mm
  • Weight
    11.222 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN28
  • Lock Washer Number
    AW28
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359665215
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    4547359069600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)