Motion
10-ARP30-N03E1-3ZA

SMC CORP OF AMERICA
10-ARP30-N03E1-3ZA

Precision Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #06216237
MFR #10-ARP30-N03E1-3ZA
Price$181.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-ARP30-N03E1-3ZA

Precision Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #06216237
MFR #10-ARP30-N03E1-3ZA

Mfr description
10-ARP30-N03E1-3ZA PRECISION REGULATOR
  • Direct operated precision regulator
  • Sensitivity: within 0.2%F.S.
  • 3 types of set pressure allow more freedom in designing a circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.60/each

Specifications

Dimensions

  • Body Size
    30
  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Without Backflow Function
  • Digital Pressure Switch
    Output: NPN Output, Electrical Entry: Wiring Bottom Entry
  • Fluid Comp
    Air
  • Included Options
    Digital Pressure Switch: w/Unit Conversion Function
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    100 psi
  • Maximum Set Pressure
    87 psi
  • Mounting Type
    Without Mounting Option
  • Outlet Port Gender
    Female
  • Outlet Port Position
    Opposite Inlet
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Yes
  • Relief Function
    Non-Relieving
  • Series/System
    ARP
  • Set Pressure Range
    1.16 to 87 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)