Motion
FWA738-2400KE-B5-G1

BOSTON GEAR
FWA738-2400KE-B5-G1

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #06216274
MFR #FWA738-2400KE-B5-G1
Price$8,970.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA738-2400KE-B5-G1

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #06216274
MFR #FWA738-2400KE-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,970.01/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    2400:1
  • Ratio
    2400:1
  • Weight
    105.1 lbs, 47.67 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H01877
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
FWA738-2400KE-B5-G1 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought