Motion
WSC-409-TH

WILLIAMS TOOLS
WSC-409-TH

Combination Hand Tool Set - 409 Pcs
Mi Item #06216399
MFR #WSC-409-TH
Price$30,347.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WSC-409-TH

Combination Hand Tool Set - 409 Pcs
Mi Item #06216399
MFR #WSC-409-TH

Mfr description
WSC-409-TH 409 PC MASTER MAINTENANCE SET
  • Provides a great assortment of tools for all types of maintenance applications
  • Designed to be used with tethering and retention systems which maintain or enhance the tools’ functionality when used at height or near critical assemblies
  • Safety right out of the box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,347.98/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in, 1/2 in, 3/4 in
  • Fractional Sizes
    1/4 in, 3/8 in, 1/2 in, 3/4 in, 5/16 in, 7/16 in, 9/16 in, 5/8 in, 11/16 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in, 1-5/8 in, 1-11/16 in, 1-3/4 in, 2 in, 3/16 in, 7/32 in, 9/32 in, 11/32 in
  • Hex Size
    9/64 in, 3.57 mm
  • Metric Size
    8 mm

Details

  • Additional Details
    409 Piece Tools@Height Master Maintenance Tool Set Tools Only
  • Case Included
    No
  • Finish
    Black Industrial, Chrome
  • Includes
    409 Piece Tools@Height Master Maintenance Tool Set Tools Only
  • Manufacturer Catalog Number
    WSC-409-TH
  • Measurement Type
    Mixed
  • Number Of Points
    12
  • Number Of Tools In Set
    409
  • Sockets Included
    Yes
  • Specific Tools Included
    3/8 Drive Impact Adaptor JHW2-4A, 1/2 Drive Impact Adaptor JHW4-6, 3/8 in Drive Deep Impact Socket 6-Point 5/16 in JHW12-610, 3/8 in Drive Deep Impact Socket 6-Point 3/8 in JHW12-612, 3/8 in Drive Deep Impact Socket 6-Point 7/16 in JHW12-614, 3/8 in Drive Deep Impact Socket 6-Point 1/2 in JHW12-616, 3/8 in Drive Deep Impact Socket 6-Point 9/16 in JHW12-618, 3/8 in Drive Deep Impact Socket 6-Point 5/8 in JHW12-620, 3/8 in Drive Deep Impact Socket 6-Point 11/16 in JHW12-622, 3/8 in Drive Deep Impact Socket 6-Point 3/4 in JHW12-624, 3/8 in Drive Standard Impact Socket 6-Point 5/16 in JHW2-610, 3/8 in Drive Standard Impact Socket 6-Point 3/8 in JHW2-612, 3/8 in Drive Standard Impact Socket 6-Point 7/16 in JHW2-614, 3/8 in Drive Standard Impact Socket 6-Point 1/2 in JHW2-616, 3/8 in Drive Standard Impact Socket 6-Point 9/16 in JHW2-618, 3/8 in Drive Standard Impact Socket 6-Point 5/8 in JHW2-620, 3/8 in Drive Standard Impact Socket 6-Point 11/16 in JHW2-622, 3/8 in Drive Standard Impact Socket 6-Point 3/4 in JHW2-624, 1/2 Drive Adaptor 1/2 Female x 3/8 Male JHW4-2F, 1/2 Drive Deep Impact Socket 6-Point 3/8 in JHW14-612, 1/2 Drive Deep Impact Socket 6-Point 7/16 in JHW14-614, 1/2 Drive Deep Impact Socket 6-Point 1/2 in JHW14-616, 1/2 Drive Deep Impact Socket 6-Point 9/16 in JHW14-618, 1/2 Drive Deep Impact Socket 6-Point 5/8 in JHW14-620, 1/2 Drive Deep Impact Socket 6-Point 11/16 in JHW14-622, 1/2 Drive Deep Impact Socket 6-Point 3/4 in JHW14-624, 1/2 Drive Deep Impact Socket 6-Point 13/16 in JHW14-626, 1/2 Drive Deep Impact Socket 6-Point 7/8 in JHW14-628, 1/2 Drive Deep Impact Socket 6-Point 15/16 in JHW14-630, 1/2 Drive Deep Impact Socket 6-Point 1 in JHW14-632, 1/2 Drive Deep Impact Socket 6-Point 1-1/16 in JHW14-634, 1/2 Drive Deep Impact Socket 6-Point 1-1/8 in JHW14-636, 1/2 in Drive Standard Impact Socket 6-Point 1/2 in JHW4-616, 1/2 in Drive Standard Impact Socket 6-Point 9/16 in JHW4-618, 1/2 in Drive Standard Impact Socket 6-Point 5/8 in JHW4-620, 1/2 in Drive Standard Impact Socket 6-Point 11/16 in JHW4-622, 1/2 in Drive Standard Impact Socket 6-Point 3/4 in JHW4-624, 1/2 in Drive Standard Impact Socket 6-Point 13/16 in JHW4-626, 1/2 in Drive Standard Impact Socket 6-Point 7/8 in JHW4-628, 1/2 in Drive Standard Impact Socket 6-Point 15/16 in JHW4-630, 1/2 in Drive Standard Impact Socket 6-Point 1 in JHW4-632, 1/2 in Drive Standard Impact Socket 6-Point 1-1/16 in JHW4-634, 1/2 in Drive Standard Impact Socket 6-Point 1-1/8 in JHW4-636, 3/4 Drive Impact Deep 3/4 Fx1/2M JHW6-4A, Folding Hex Key Set JHWWS-45-TH, Hex Key Set 9-Pcs JHWWS-46-TH, 3/8 Drive Flex Handle JHWB-40A-TH, Master Feeler Gauge Set JHWGS-1-TH, Comb Feeler Gauge Set JHWGS-3-TH, Inspection Mirror IM1-TH, 10 in Magnetic Torped Level THFSN25100, Claw Hammer 22 THFSNE3-22SM, Pinch Bar 7/8 Flat 19-5/8 JHWC-83-TH, Pinch Bar 1 Flat 29 3/4 JHWC-84-TH, Pin Punch 5/16 Point 6 JHWP-10-TH, Pin Punch 1/8 Point 4-3/4 JHWP-4-TH, Pin Punch 3/16 Point 5-1/4 JHWP-6-TH, Pin Punch 1/4 Point 5-3/4 JHWP-8-TH, Solid Punch 1/8 Point 5 JHWP-14-TH, Solid Punch 5/32 Point 5 JHWP-15-TH, Solid Punch 3/16 Point 5 JHWP-16-TH, Solid Punch 1/4 Point 5 JHWP-17-TH, Solid Punch 3/8 Point 5 JHWP-18-TH, Center Punch 1/4 Pt 3-7/8 JHWP-38-TH, Center Punch 5/16 Pt 4-1/4 JHWP-39-TH, Center Punch 3/8 Point 5 JHWP-40-TH, 1/2 Drive 1/2 Hex Bit Socket JHW35202-TH, 1/2 Drive 9/16 Hex Bit Socket JHW35203-TH, 1/2 Drive 5/8 Hex Bit Socket JHW35204-TH, 1/2 Drive 3/4 Hex Bit Socket JHW35206-TH, 1/2 Drive Hex Bit Socket 1/4 JHW35208-TH, 1/2 Drive Hex Bit Socket 5/16 JHW35210-TH, 1/2 Drive Hex Bit Socket 3/8 JHW35212-TH, 1/2 Drive Hex Bit Socket 7/16 JHW35214-TH, 1/4 Drive Standard Socket 12 Point 3/16 in JHW30206-TH, 1/4 Drive Standard Socket 12 Point 7/32 in JHW30207-TH, 1/4 Drive Standard Socket 12 Point 1/4 JHW30208-TH, 1/4 Drive Standard Socket 12 Point 9/32 in JHW30209-TH, 1/4 Drive Standard Socket 12 Point 5/16 in JHW30210-TH, 1/4 Drive Standard Socket 12 Point 11/32 in JHW30211-TH, 1/4 Drive Standard S
  • Tool Kit Type
    Master Maintenance
  • Tool Set General Category
    Mixed Hand Tool Set
  • Tool Set Specific Type
    Master Maintenance
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Adaptor, Socket, Hex Key, Handle, Feeler Gauge, Mirror, Level, Hammer, Prybar, Punch, Extension, Universal Joint, Scraper, Snips, Pliers, Wrench, Screwdriver, Ratchet, Chisel, File, Pick-Up Tool
  • UPC_NO
    662459364883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)