Motion
WSC-409-THTB

WILLIAMS TOOLS
WSC-409-THTB

Combination Hand Tool Set - 409 Pcs
Mi Item #06216400
MFR #WSC-409-THTB
Price$36,118.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WSC-409-THTB

Combination Hand Tool Set - 409 Pcs
Mi Item #06216400
MFR #WSC-409-THTB

Mfr description
WSC-409-THTB T@H 409 PC MASTER MAINTENAN
  • Provides a great assortment of tools for all types of maintenance applications
  • Designed to be used with tethering and retention systems which maintain or enhance the tools’ functionality when used at height or near critical assemblies
  • Safety right out of the box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,118.86/each

Specifications

Details

  • Accessories
    Tool Boxes, Roll Cabinet, Top Chest
  • Additional Details
    Tools Height Master Maintenance Tools Set with Boxes
  • Case Included
    Yes
  • Case Material
    Steel
  • Case Type
    Tool Box
  • Color
    Red
  • Includes
    Tools Height Master Maintenance Tools Set with Boxes
  • Kit Style
    Tool Box
  • Manufacturer Catalog Number
    WSC-409-THTB
  • Number Of Tools In Set
    409
  • Specific Tools Included
    7-Drawer Roll Cabinet, 4-Drawer Top Chest, Tools@Height Master Maintenance Tool Set
  • Tool Kit Type
    Maintenance
  • Tool Set General Category
    Mixed Hand Tool Set
  • Tool Set Specific Type
    Maintenance
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Wrench, Socket, Screwdriver, Pliers, Hammer, Punch, Chisel, Prybar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)