Motion
WSC-225-TH

WILLIAMS TOOLS
WSC-225-TH

Combination Hand Tool Set - 225 Pcs
MI ITEM #06216401
MFR #WSC-225-TH
Price$17,851.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WSC-225-TH

Combination Hand Tool Set - 225 Pcs
MI ITEM #06216401
MFR #WSC-225-TH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,851.75/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in, 1/2 in
  • Fractional Sizes
    5/16 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in, 1-5/8 in, 1-3/16 in
  • Hex Size
    9/64 in, 3.57 mm

Details

  • Additional Details
    225 Piece Intermediate Maintenance Service Set
  • Case Included
    No
  • Finish
    Chrome, Black Industrial
  • Includes
    225 Piece Intermediate Maintenance Service Set
  • Manufacturer Catalog Number
    WSC-225-TH
  • Measurement Type
    SAE
  • Number Of Points
    12
  • Number Of Tools In Set
    225
  • Sockets Included
    Yes
  • Specific Tools Included
    3/8 in Drive Deep Impact Socket 6-Point 5/16 in, Folding Hex Key Set, Hex Key Set 9-Pcs, Comb Feeler Gauge Set, Inspection Mirror, 10 in Magnetic Torped Level, Pinch Bar 7/8 Flat 19-5/8, Pin Punch 5/16 Point 6, Pin Punch 1/8 Point 4-3/4, Pin Punch 3/16 Point 5-1/4, Solid Punch 1/8 Point 5, Solid Punch 3/16 Point 5, Solid Punch 3/8 Point 5, Center Punch 5/16 Pt 4-1/4, Center Punch 3/8 Point 5, 1/2 Drive Flex Handle 15-1/2, 1/4 Drive Standard Socket 12 Point 3/16 in, 1/4 Drive Standard Socket 12 Point 7/32 in, 1/4 Drive Standard Socket 12 Point 1/4, 1/4 Drive Standard Socket 12 Point 9/32 in, 1/4 Drive Standard Socket 12 Point 5/16 in, 1/4 Drive Standard Socket 12 Point 11/32 in, 1/4 Drive Standard Socket 12 Point 3/8, 1/4 Drive Standard Socket 12 Point 7/16 in, 1/4 Drive Standard Socket 12 Point 1/2, 1/4 Drive Standard Socket 12 Point 9/16 in, 1/4 Drive Deep Socket 12 Point 3/16 in, 1/4 Drive Deep Socket 12 Point 7/32 in, 1/4 Drive Deep Socket 12 Point 1/4, 1/4 Drive Deep Socket 12 Point 9/32 in, 1/4 Drive Deep Socket 12 Point 5/16 in, 1/4 Drive Deep Socket 12 Point 11/32 in, 1/4 Drive Deep Socket 12 Point 3/8, 1/4 Drive Deep Socket 12 Point 7/16 in, 1/4 Drive Deep Socket 12 Point 1/2, 1/4 Drive Deep Socket 12 Point 9/16 in, 3/8 Drive Hex Bit Socket 1/8 in, 3/8 Drive Hex Bit Socket 9/64 in, 3/8 Drive Hex Bit Socket 5/32 in, 3/8 Drive Hex Bit Socket 3/16 in, 3/8 Drive Hex Bit Socket 7/32 in, 3/8 Drive Hex Bit Socket 1/4, 3/8 Drive Hex Bit Socket 5/16 in, 3/8 Drive Hex Bit Socket 3/8, 3/8 Drive Extension 3, 3/8 Drive Extension 6, 3/8 Drive Extension 10-1/2, 3/8 Drive Universal Joint, 1/4 X 6 Gasket Scrap Bimol, Aviation Snips Left Cut, Aviation Snips Right Cut, Aviation Snip Straight Cut, 8 Oz Ball Pein Hammer, 16 Oz Ball Pein Hammer, 24 Oz Ball Pein Hammer, 32 Oz Drilling Hammer, Combination Slip-Joint Pliers 8, High Leverage Diagonal Cutting Pliers, Diagonal Cut Pliers Reg. 7, SUPERCOMBO Combination Wrench 1-1/2, SUPERCOMBO Combination Wrench 12Point 5/16, SUPERCOMBO Combination Wrench 12-Point 3/8, SUPERCOMBO Combination Wrench 12 Point 7/16, SUPERCOMBO Combination Wrench 12 Point 1/2, SUPERCOMBO Combination Wrench 9/16, SUPERCOMBO Combination Wrench 5/8, SUPERCOMBO Combination Wrench 11/16, SUPERCOMBO Combination Wrench 12 Point 3/4, SUPERCOMBO Combination Wrench 12 Point 13/16, SUPERCOMBO Combination Wrench 12 Point 7/8, SUPERCOMBO Combination Wrench 15/16, SUPERCOMBO Combination Wrench 12 Point 1, SUPERCOMBO Combination Wenrch 12Point 1-5/16, SUPERCOMBO Combination Wrench 1-1/16, SUPERCOMBO Combination Wrench 1-3/8, SUPERCOMBO Combination Wrench 12-Point 1-1/8, SUPERCOMBO Combination Wenrch 12Point 1-7/16, SUPERCOMBO Combination Wrench 1-1/4, SUPERCOMBO Combination Wrench 12Point 1-5/8, Double Head 10° Offset Box End Wrench 11/16 3/4, Double Head 10° Offset Box End Wrench 3/8 7/16, Double Head 10° Offset Box End Wrench 1/2 9/16, Double Head 10° Offset Box End Wrench 5/8 11/16, 15°-60° Double Open End Angle-Head Wrench 1/2 inch, 15°-60° Double Open End Angle-Head Wrench 9/16 inch, 15°-60° Double Open End Angle-Head Wrench 5/8 inch, 15°-60° Double Open End Angle-Head Wrench 11/16 inch, 15°-60° Double Open End Angle-Head Wrench 3/4 inch, 15°-60° Double Open End Angle-Head Wrench 13/16 inch, 15°-60° Double Open End Angle-Head Wrench 7/8 inch, 15°-60° Double Open End Angle-Head Wrench 1 inch, 15°-60° Double Open End Angle-Head Wrench 1-1/16 inch, 15°-60° Double Open End Angle-Head Wrench 1-1/8 inch, 15°-60° Double Open End Angle-Head Wrench 1-1/4 inch, 15°-60° Double Open End Angle-Head Wrench 1-3/8 inch, 15°-60° Double Open End Angle-Head Wrench 1-7/16 inch, Phillips Utility Superjoint Pliers, Utility Superjoint Pliers 10, Duckbill Pliers Short Nose 8, Reversible Ratcheting Combination Wrench 3/8 inch, Reversible Ratcheting Combination Wrench 7/16 inch, Reversible Ratcheting Combination Wrench 1/2 inch, Reversible Ratcheting Combination Wrench 9/16 inch, Reversible Ratcheting Combination Wrench 5/8
  • Tool Kit Type
    Intermediate Maintenance
  • Tool Set General Category
    Mixed Hand Tool Set
  • Tool Set Specific Type
    SAE
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Socket, Hex Key, Gauge, Mirror, Level, Bar, Punch, Handle, Extension, Joint, Scraper, Snips, Hammer, Pliers, Wrench, Screwdriver, Ratchet, Holder, File, Pick-Up Tool, Clamp
  • UPC_NO
    662459364869

Overview

Mfr description
WSC-225-TH 225 PC INTERM MAINTENANCE SET
  • Provides a full complement of tools
  • Designed to be used with tethering and retention systems which maintain or enhance the tools’ functionality when used at height or near critical assemblies
  • Safety right out of the box
  • Many applications, including any industry where a dropped tool could harm personnel, damage machinery or cost production time
  • High level uses such as drilling derricks, wind turbines, cranes, buildings, bridges, masts, power lines, hangars, scaffold builders
  • Low level uses to stop tools from dropping onto flight hardware, into engines, machinery, food production lines, vats, mine shafts, even under water uses
  • Tool boxes: 7-drawer tool cabinet (26"W x 20"D, Mi Item #03459574) and 4-drawer tool chest (26"W x 20"D, Mi Item #03459651)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought